Motion
DB2911

GRACO INC
DB2911

Husky® 1590 Non-metallic Bolted Pump - 1-1/2 in ANSI/DIN Flange (Raised Face), 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 3/16 in Dia. Max Solids, Polypropylene Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Diaphragm
MI ITEM #05677647
MFR #DB2911
Price$6,253.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DB2911

Husky® 1590 Non-metallic Bolted Pump - 1-1/2 in ANSI/DIN Flange (Raised Face), 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 3/16 in Dia. Max Solids, Polypropylene Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Diaphragm
MI ITEM #05677647
MFR #DB2911

Mfr description
DB2911 - PUMP HUSKY 1590
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,253.92/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    48.30 lbs

Details

  • Air End Repair Kit
    236273
  • Air Inlet
    1/2 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1-1/2 in ANSI/DIN Flange (Raised Face)
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    ANSI/DIN Flange (Raised Face)
  • Max Pressure
    120 psi
  • Max Solids
    3/16 in Dia.
  • Maximum Flow Rate
    100 gpm
  • O Ring Material
    PTFE
  • Porting
    End Port
  • Suction Lift
    Dry - 18.00 ft, Wet - 18.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    D0C911
  • Wetted Materials
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)