Motion
DF3GGG

GRACO INC
DF3GGG

Husky® 2150 Metallic Bolted Pump - 2 in NPT Ports, 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Dia. Max Solids, Aluminum Fluid Section, Geolast® Ball, Aluminum Center Section, Geolast® Check Seat, Geolast Diaphragm
MI ITEM #05677648
MFR #DF3GGG
Price$3,449.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DF3GGG

Husky® 2150 Metallic Bolted Pump - 2 in NPT Ports, 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Dia. Max Solids, Aluminum Fluid Section, Geolast® Ball, Aluminum Center Section, Geolast® Check Seat, Geolast Diaphragm
MI ITEM #05677648
MFR #DF3GGG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,449.69/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    58 lbs

Details

  • Air End Repair Kit
    236273
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    Geolast®
  • Center Section Material
    Aluminum
  • Certification
    ATEX, CE
  • Check Seat Material
    Geolast®
  • Description Keyword
    2 in NPT Ports
  • Diaphragm Material
    Geolast
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in Dia.
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    PTFE
  • Porting
    End Port
  • Suction Lift
    Dry - 18.00 ft, Wet - 18.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    D0FGGG
  • Wetted Materials
    Aluminum

Overview

Mfr description
DF3GGG - PUMP DIAPHRAGM21 50 GEO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought