Motion
FD5111

GRACO INC
FD5111

Saniforce™ 515 Fda - Metallic Clamped Pump - 1 in Sanitary Flange, 16 gpm Max, 100 psi Max, 1 in Inlet / Outlet, 3/32 in Dia. Max Solids, Stainless Steel Fluid Section, PTFE Ball, Polypropylene Center Section, Stainless Steel Check Seat, PTFE Diaphragm
MI ITEM #05677652
MFR #FD5111
Price$4,335.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
FD5111

Saniforce™ 515 Fda - Metallic Clamped Pump - 1 in Sanitary Flange, 16 gpm Max, 100 psi Max, 1 in Inlet / Outlet, 3/32 in Dia. Max Solids, Stainless Steel Fluid Section, PTFE Ball, Polypropylene Center Section, Stainless Steel Check Seat, PTFE Diaphragm
MI ITEM #05677652
MFR #FD5111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,335.92/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    23 lbs

Details

  • Air End Repair Kit
    241657
  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    ATEX, CE, FDA
  • Check Seat Material
    Stainless Steel
  • Description Keyword
    1 in Sanitary Flange
  • Diaphragm Material
    PTFE
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    100 psi
  • Max Solids
    3/32 in Dia.
  • Maximum Flow Rate
    16 gpm
  • O Ring Material
    PTFE
  • Porting
    End Port
  • Suction Lift
    Dry - 15.00 ft, Wet - 25.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    FK5111
  • Wetted Materials
    Stainless Steel

Overview

Mfr description
FD5111 - PUMP, 515 FDA, PT/PT/PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought