Motion
D03211

GRACO INC
D03211

Wet End Kit - For 3/8 in Husky® 307 Pumps, PTFE Diaphragm, PTFE Ball, Acetal Seat
Mi Item #05677654
MFR #D03211
Price$492.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D03211

Wet End Kit - For 3/8 in Husky® 307 Pumps, PTFE Diaphragm, PTFE Ball, Acetal Seat
Mi Item #05677654
MFR #D03211

Mfr description
D03211 FULL REBUILD KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$492.46/each

Specifications

Dimensions

  • Pump Size
    3/8 in

Details

  • Ball Material
    PTFE
  • Check Seat Material
    Acetal
  • Description Keyword
    For 3/8 in Husky® 307 Pumps
  • Diaphragm Material
    PTFE
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • UPC_NO
    633955640481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)