Specifications
Dimensions
- Pump Size3/8 in
Details
- Ball MaterialPTFE
- Check Seat MaterialPolypropylene
- Description KeywordFor 3/8 in Husky® 307 Pumps
- Diaphragm MaterialPTFE
- Supp Product Iom Eng Link
- Supporting Product Brochure
- UPC_NO633955640504
Overview
Mfr description
D03911 FULL REBUILD KIT