Specifications
Dimensions
- Pump Size1-1/2 in
Details
- Ball MaterialAcetal
- Check Seat MaterialTPE
- Description KeywordFor 1-1/2 in Husky® 1590 Pumps
- Diaphragm MaterialTPE
- Supp Product Iom Eng Link
- Supporting Product Brochure
- UPC_NO633955645288
Help us improve this product