Specifications
Dimensions
- Pump Size1-1/2 in
Details
- Ball MaterialGeolast®
- Check Seat MaterialGeolast®
- Description KeywordFor 1-1/2 in Husky® 1590 Pumps
- Diaphragm MaterialGeolast®
- Supp Product Iom Eng Link
- Supporting Product Brochure
- UPC_NO633955920217
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)