Motion
8G-10FFORX90L

GATES RUBBER CO
8G-10FFORX90L

Hose End - Steel Material, 0.5000 in Hose ID
MI ITEM #05677672
MFR #8G-10FFORX90L
Your Price$77.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G-10FFORX90L

Hose End - Steel Material, 0.5000 in Hose ID
MI ITEM #05677672
MFR #8G-10FFORX90L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.83/each(List $82.59)

Overview

Mfr description
8G-10FFORX90L FITTING 7104-24465
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \

Specifications

  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    0.5000 in
  • Material
    Steel
  • Fitting Shape
    90°
  • Manufacturer Upc Number
    072053173482
  • UPC_NO
    072053173482
  • Angle
    90 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text