Motion
BASM-22
Bearing Assembly Socket - Hardened Alloy Steel, 164.5 mm OD, 104 mm Shaft Ext Length, 110 mm Shaft Ext Clearance, 19 mm Drive Square
MI ITEM #05677806
MFR #BASM-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Assembly Socket - Hardened Alloy Steel, 164.5 mm OD, 104 mm Shaft Ext Length, 110 mm Shaft Ext Clearance, 19 mm Drive Square
MI ITEM #05677806
MFR #BASM-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BASM-22 SOCKET TOOL
  • These sockets can be used on our BEARHUG super precision locknuts as well as on the other bearing locknuts that are manufactured by Whittet-Higgins. 
  • These sockets are used with square drive wrenches.
  • Their design allows more than two inches of clearance over ends of shafts and spindles.
  • They are made of hardened alloy steel to be as durable as any socket made.

Specifications

  • Outside Diameter
    6.4764 in
  • Shaft Ext Clearance
    110 mm
  • Shaft Ext Length
    104 mm
  • Drive Square
    19 mm
  • Material
    Hardened Alloy Steel
  • Manufacturer Product Page
  • Product Type
    Bearing Assembly Sockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text