Motion
6ACA-6MTON134SP

GATES RUBBER CO
6ACA-6MTON134SP

Back Bone - Aluminum Material, 5/16 in Hose ID
Mi Item #05677909
MFR #6ACA-6MTON134SP
Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6ACA-6MTON134SP

Back Bone - Aluminum Material, 5/16 in Hose ID
Mi Item #05677909
MFR #6ACA-6MTON134SP

Mfr description
6ACA-6MTON134SP FITTING
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.79/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.3100 in, 7.90 mm
  • Length
    3.3500 in
  • Outer Diameter
    3.3500 in
  • Thread Size 1
    5/8-18
  • Weight
    0.15 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MTON134SP
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G45580-0606
  • Manufacturer Upc Number
    072053560459
  • Material
    Aluminum
  • Seal Type
    O-Ring
  • Swivel
    No
  • UPC_NO
    072053560459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)