Motion
C2220

SKF
C2220

Toroidal Roller Bearing - 100 mm Bore, 180 mm OD, 46 mm Width, Straight, Open
MI ITEM #05677915
MFR #C2220
List Price$1,546.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C2220

Toroidal Roller Bearing - 100 mm Bore, 180 mm OD, 46 mm Width, Straight, Open
MI ITEM #05677915
MFR #C2220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,546.92/each for your price

Overview

Mfr description
C2220 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    100 mm
  • Outside Diameter
    180 mm
  • Overall Width
    46 mm
  • Closure Type
    Open
  • Operating Temperature Range
    392 °F
  • Max Rpm
    4800 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2.1 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577759559
  • UPC_NO
    7316577759559
  • Product Type
    Toroidal Roller Bearings
  • Weight
    11.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought