Overview
Mfr description
14C232 EMERY CLOTH GRIT 320 X1-1/2"
- Fast and high cutting rate
- Flexible cloth backing
- High quality aluminum oxide grain
- Optimal grain adhesion for longer life
- Premium full resin bond system
- Superior conformability to complex surfaces
- For use on all metals.
Specifications
- Grit Number320
- Abrasive MaterialAluminum Oxide
- Roll Length150 ft
- Roll Width1-1/2 in
- Manufacturer Stock Number14C232
- Manufacturer Upc Number662980226421
- UPC_NO662980226421
- Package Quantity1.000
- ColorMaroon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data