Motion
5205 C3
Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #05678080
MFR #5205 C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.8125 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #05678080
MFR #5205 C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Height
    1.08
  • Inner Ring Width
    20.6 mm
  • Length
    2.38
  • Outer Ring Width
    20.6 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8125 in
  • Weight
    0.33 lbs, 0.4
  • Width
    2.31

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Description
    5205 C3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176802034
  • Maximum RPM (Grease)
    8500 rpm
  • Maximum RPM (Oil)
    11000 rpm
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    21300 N
  • Radial Static Load Capacity
    14700 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5000
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
5205 C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text