Motion
CKG1A63-100YAZ-A93L

SMC CORP OF AMERICA
CKG1A63-100YAZ-A93L

CKG1A63-100YAZ-A93L
Mi Item #05678246
MFR #CKG1A63-100YAZ-A93L
Price$324.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1A63-100YAZ-A93L

CKG1A63-100YAZ-A93L
Mi Item #05678246
MFR #CKG1A63-100YAZ-A93L

Mfr description
CKG1A63-100YAZ-A93L CLAMP CYLINDER
  • Clevis width: 16.5mm, 19.5mm
  • Easy speed adjustment
  • Piping ports are located on three surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.09/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Country of Origin
    CN
  • Cylinder Style
    Clamp
  • Magnet
    With Magnet
  • Mounting Type
    Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1-Z
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)