Motion
MS6-LFR-1/2-D7-CUV-AS

FESTO CORPORATION
MS6-LFR-1/2-D7-CUV-AS

530340 MS6-LFR-1/2-D7-C-U-V-AS
MI ITEM #05678313
MFR #MS6-LFR-1/2-D7-CUV-AS
Price$205.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D7-CUV-AS

530340 MS6-LFR-1/2-D7-C-U-V-AS
MI ITEM #05678313
MFR #MS6-LFR-1/2-D7-CUV-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$205.83/each

Specifications

Dimensions

  • Weight
    2.396 lbs

Details

  • Accessories
    Pressure Gauge, Mounting Bracket
  • Adjuster Type
    Knob
  • Air Flow
    141.26 scfm
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Compressed Air
  • Knob Type
    Push-to-Lock
  • Maximum Air Flow
    141.26 scfm
  • Maximum Operating Pressure
    12 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Series/System
    MS
  • Standards Met
    RoHS Compliant

Overview

Mfr description
530340 MS6-LFR-1/2-D7-C-U-V-AS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought