Motion
9318D7T

MCR SAFETY
9318D7T

Protective Sleeve - 18.0000 in, 45 cm Long
MI ITEM #05678324
MFR #9318D7T
Price$16.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9318D7T

Protective Sleeve - 18.0000 in, 45 cm Long
MI ITEM #05678324
MFR #9318D7T

Mfr description
9318D7T DYNEEMA SLEEVE W/THUMB HOLE
  • 18 inch 7-gauge Dyneema sleeve with thumb hole;Cool fabric is great for long term use;Good abrasion resistance;High comfort level;Launderable;Made with FDA-accepted materials for use in food processing applications;Upper arm gusset;Formerly known as Memphis Glove
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.92/each

Specifications

Dimensions

  • Length
    45 cm, 18.0000 in

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Gauge
    7
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)