Motion
69210421414

NORTON ABRASIVES
69210421414

NZC Floorstand & Swingframe Snagging Wheel - Grade: Extra Coarse Grit, Grit Number: 14, Wheel Dia: 30 in
MI ITEM #05678380
MFR #69210421414
Your Price$1,706.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69210421414

NZC Floorstand & Swingframe Snagging Wheel - Grade: Extra Coarse Grit, Grit Number: 14, Wheel Dia: 30 in
MI ITEM #05678380
MFR #69210421414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,706.44/each(List $2,133.05)

Overview

Mfr description
69210421414 30"X2"X12" FOUNDRY WHEEL
  • A blend of patented sharp, free-cutting zirconia alumina and silicon carbide abrasives
  • These wheels have high-speed steel rings with fine centers and reinforcing webs for added safety
  • Engineered for removing stock on dirty, scale-covered castings
  • Exceptional wheel life on demanding applications
  • Strong resin bond

Specifications

  • Wheel Diameter
    30 in
  • Wheel Thickness
    2 in
  • Arbor Hole Size
    12.0000 in
  • Arbor Size
    12 in
  • Abrasive Material
    Silicon Carbide
  • Material
    Silicon Carbide
  • Grit Number
    14
  • Grade
    Extra Coarse Grit
  • Max Rpm
    1595 rpm
  • Package Quantity
    1
  • UPC_NO
    69210421414
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text