Motion
VACON 0100-3L-0011-2-R02

DANFOSS VACON
VACON 0100-3L-0011-2-R02

VACON 0100-3L-0011-2-R02
MI ITEM #05678695
MFR #VACON 0100-3L-0011-2-R02
List Price$2,299.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VACON
VACON 0100-3L-0011-2-R02

VACON 0100-3L-0011-2-R02
MI ITEM #05678695
MFR #VACON 0100-3L-0011-2-R02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,299.32/each for your price

Overview

Mfr description
VACON0100-3L-0011-2-R02 135U4762
  • Built-in Modbus TCP and Modbus RTU (Profinet I/O or Ethernet/IP as software option)
  • Integrated Safe torque off (STO) option, Safe Stop and ATEX thermistor protection
  • EMC compliance with integrated RFI filter
  • Integrated DC chokes
  • Conformal coating
  • Compact IP54/UL Type 12 with same footprint as IP21/UL Type 1
  • Flange mounting, side-by-side mounting for IP54/UL Type 12
  • Standard I/O + 3 free slots
  • Fieldbus options, integrated PLC capability
  • High efficiency greater than 97%+ energy optimization
  • Energy counter
  • Real time clock with calendar based functions
  • Optimized control of cooling fan
  • Drive Optimizer for adapting functionality
  • Compliance with global standards and approvals
  • Easy integration into plant automation
  • All-in-one package—no additional accessories required
  • Easy and cost effective commissioning, installation and monitoring
  • Suitable for wide installation needs
  • Wide power range 0.55 kW to 160 kW

Specifications

  • Drive Supply Voltage
    230 V ac
  • Product Type
    AC Variable Frequency & Servo Drives
  • Weight
    13.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought