Motion
VACON 0100-3L-0031-2-R02

DANFOSS VACON
VACON 0100-3L-0031-2-R02

VACON 0100-3L-0031-2-R02
Mi Item #05678699
MFR #VACON 0100-3L-0031-2-R02
Price$3,884.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VACON
VACON 0100-3L-0031-2-R02

VACON 0100-3L-0031-2-R02
Mi Item #05678699
MFR #VACON 0100-3L-0031-2-R02

Mfr description
VACON0100-3L-0031-2-R02 135U4765
  • Built-in Modbus TCP and Modbus RTU (Profinet I/O or Ethernet/IP as software option)
  • Integrated Safe torque off (STO) option, Safe Stop and ATEX thermistor protection
  • EMC compliance with integrated RFI filter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,884.26/each

Specifications

Dimensions

  • Weight
    22.00 lbs

Details

  • Drive Supply Voltage
    208/240 V ac
  • Drive Type
    Variable Frequency AC Drive
  • Enclosure Type
    IP21
  • Horsepower Rating Heavy Duty
    7-1/2 hp
  • Horsepower Rating Normal Duty
    10 hp
  • Motor Phase
    3 ph
  • Number Of Input Phases
    3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)