Motion
VACON 0100-3L-0023-5-R02

DANFOSS VACON
VACON 0100-3L-0023-5-R02

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 500 V ac, Output Current 23 A Normal Duty, IP 21 Rating
Mi Item #05678718
MFR #VACON 0100-3L-0023-5-R02
Price$4,295.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VACON
VACON 0100-3L-0023-5-R02

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 500 V ac, Output Current 23 A Normal Duty, IP 21 Rating
Mi Item #05678718
MFR #VACON 0100-3L-0023-5-R02

Mfr description
VACON0100-3L-0023-5-R02 135U4779
  • Built-in Modbus TCP and Modbus RTU (Profinet I/O or Ethernet/IP as software option)
  • Integrated Safe torque off (STO) option, Safe Stop and ATEX thermistor protection
  • EMC compliance with integrated RFI filter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,295.73/each

Specifications

Dimensions

  • Weight
    22.00 lbs

Details

  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP 21
  • Enclosure Type
    IP21
  • Number Of Input Phases
    3 ph
  • Output Current Normal Duty
    23 A
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)