Overview
Mfr description
5313 C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Row Type Fill SlotDouble-Row Non-Fill Slot
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeAngular Contact Bearings
- Contact Angle25 °
- Internal ClearanceC3
- Weight7.47 lbs
- Manufacturer Upc Number029176732645
- UPC_NO029176732645
- Prop 65 Statement
- Description5313 C3 BRG
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data