Motion
C0100E2A
Industrial Control Transformer - Primary Voltage: 240 x 480 V, 230 x 460 V, 220 x 440 V, Secondary Voltage: 120 / 115 / 110 V, VA Rating: 100 VA
Mi Item #05678872
MFR #C0100E2A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Control Transformer - Primary Voltage: 240 x 480 V, 230 x 460 V, 220 x 440 V, Secondary Voltage: 120 / 115 / 110 V, VA Rating: 100 VA
Mi Item #05678872
MFR #C0100E2A

Mfr description
C0100E2A TRANSFORMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Coil Material
    Copper
  • Design Type
    MTE
  • Frequency
    50/60 Hz
  • Primary Voltage
    240 x 480 V, 230 x 460 V, 220 x 440 V
  • Secondary Voltage
    120 / 115 / 110 V
  • VA Rating
    100 VA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)