Motion
MWC25-1/4"-6MM-A

RULAND MANUFACTURING CO
MWC25-1/4"-6MM-A

Clamp-on Rigid Coupling - 4, 0.9840 in OD, 30 mm Length, 7075 Aluminum
MI ITEM #05678892
MFR #MWC25-1/4"-6MM-A
Your Price$74.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC25-1/4"-6MM-A

Clamp-on Rigid Coupling - 4, 0.9840 in OD, 30 mm Length, 7075 Aluminum
MI ITEM #05678892
MFR #MWC25-1/4"-6MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.37/each(List $107.08)

Overview

Mfr description
MWC25-1/4"-6MM-A 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    6 mm
  • Number Of Beams
    4
  • Outside Diameter
    0.9840 in
  • Overall Length
    30 mm
  • Length Through Bore
    0.5590 in
  • Material
    7075 Aluminum
  • Torque Capacity
    2.52 ft-lbs
  • Torsional Stiffness
    1.220 N-m/deg
  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Weight
    0.092 lb
  • Harmonization Code
    8483.60.8000
  • Series
    MW-Series 4 Beam Coupling
  • UPC_NO
    63452916841

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought