Motion
SM40
Linear Shaft Seal - For Use With MA M40, SSE M40, S Series
MI ITEM #05678936
MFR #SM40
Price$79.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With MA M40, SSE M40, S Series
MI ITEM #05678936
MFR #SM40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.36/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    40 mm
  • Outside Diameter
    62 mm
  • Thickness
    5.0 mm
  • Weight
    0.11 lbs

Details

  • Bearing Housing Type
    Closed Bearing / Fixed Housing
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Rubber, Steel
  • Measurement Standard
    Metric
  • Outer Casing Material
    Steel
  • Seal Type
    Solid / Closed - Standard Seal
  • Series
    S
  • UPC_NO
    662486933434

Overview

Mfr description
SM40 RAIL PRODUCT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought