Specifications
Dimensions
- Bore Diameter40 mm
- Contact Angle25 °
- Fillet Radius1.1 mm
- Inner Ring Width30.2 mm
- Outer Ring Width30.2 mm
- Outside Diameter80 mm
- Overall Width1.1875 in
- Weight1.21 lbs
Details
- Bearing MaterialSteel
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Cage MaterialPressed Steel
- Closure TypeOpen
- Description5208C3 BRG
- Finish CoatingUncoated
- Internal ClearanceC3
- Manufacturer Catalog
- Manufacturer Upc Number029176652707
- Maximum RPM (Grease)5600 rpm
- Maximum RPM (Oil)7100 rpm
- Product TypeAngular Contact Bearings
- Prop 65 Statement
- Radial Dynamic Load Capacity44000 N
- Radial Static Load Capacity33500 N
- Row Type Fill SlotDouble-Row Non-Fill Slot
- Series5000
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)