Motion
5212C3
Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.4375 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #05678981
MFR #5212C3
Price$346.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.4375 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #05678981
MFR #5212C3

Mfr description
5212C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.85/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    36.5 mm
  • Outer Ring Width
    36.5 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.4375 in
  • Weight
    2.6 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Description
    5212C3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176802041
  • Maximum RPM (Grease)
    3800 rpm
  • Maximum RPM (Oil)
    5000 rpm
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    69000 N
  • Radial Static Load Capacity
    62000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)