Motion
5213C3
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #05678985
MFR #5213C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #05678985
MFR #5213C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    38.1 mm
  • Outer Ring Width
    38.1 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.5000 in
  • Weight
    3.35 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Description
    5213C3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176643408
  • Maximum RPM (Grease)
    3600 rpm
  • Maximum RPM (Oil)
    4500 rpm
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    76500 N
  • Radial Static Load Capacity
    69000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5000
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
5213C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text