1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
3/8-24NF SPGP H3 3F GP PLUG SPIRAL POINT TAP-TIN
High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes
MI ITEM #
05679022
MFR #
3/8-24NF SPGP H3 3F GP PLUG SPIRAL POINT TAP-TIN
Your Price
$16.90
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Spiral Point Taps
GREENFIELD INDUSTRIES 3/8-24NF SPGP H3 3F GP PLUG SPIRAL POINT TAP-TIN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
3/8-24NF SPGP H3 3F GP PLUG SPIRAL POINT TAP-TIN
High Speed Steel Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes
MI ITEM #
05679022
MFR #
3/8-24NF SPGP H3 3F GP PLUG SPIRAL POINT TAP-TIN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$16.90
/each
(List
$20.28
)
Qty
Add to Cart
Overview
Mfr description
357609 3/8-24 H3 SPIRAL POINT PLUG TAPS
Specifications
Material
High Speed Steel
Finish Coating
TiN
Chamfer
Plug
Thread Limit/Fit
H3
Number Of Flutes
3
Thread Size
0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data