Motion
S-TEX300M-08

SHOWA BEST GLOVES
S-TEX300M-08

S-TEX Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Latex Coated Palm & Fingers
Mi Item #05679029
MFR #S-TEX300M-08
Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHOWA BEST GLOVES
S-TEX300M-08

S-TEX Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Latex Coated Palm & Fingers
Mi Item #05679029
MFR #S-TEX300M-08

Mfr description
S-TEX300M-08 GLOVE, MEDIUM
  • Cut Level 4 (EN388: 2003)
  • ISO 13997: Level D
  • Coated palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.33/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Latex
  • Color
    Black / Hi-Vis Yellow
  • Description Keyword
    Latex Coated Palm & Fingers
  • Hand Type
    Pair
  • Material
    Seamless knit, Stainless steel, Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)