Motion
105X130X12 HDS4 V

CR SEALS (SKF)
105X130X12 HDS4 V

Single Lip Oil Seal - Solid, 105 mm Shaft Dia., 130 mm OD, 12 mm Overall Width, HDS4 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #05679067
MFR #105X130X12 HDS4 V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
105X130X12 HDS4 V

Single Lip Oil Seal - Solid, 105 mm Shaft Dia., 130 mm OD, 12 mm Overall Width, HDS4 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #05679067
MFR #105X130X12 HDS4 V

Mfr description
105X130X12 HDS4 V SEAL
  • Full rubber covered seals, metal insert reduces damage to housing during installation
  • Removable spacer lugs separate seals installed in tandem
  • Heavy duty metal case and sealing lip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    130 mm
  • Overall Width
    12 mm
  • Shaft Diameter
    105 mm
  • Weight
    0.55 lbs

Details

  • Case Design
    Rubber with metal insert
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    401100;401101;401104;401105
  • Compatible Wear Sleeves
    99413
  • Construction Description
    Oil seal, Heavy Industrial
  • Design Type
    HDS4
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311530132
  • Number of Lips
    1
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    15 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring, Molded-in
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)