Motion
558081
Single Lip Grease Seal - Solid, 23.500 in Shaft Dia., 25.500 in OD, 1.000 in Overall Width, HDS7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #05679079
MFR #558081
Price$2,742.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 23.500 in Shaft Dia., 25.500 in OD, 1.000 in Overall Width, HDS7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #05679079
MFR #558081

Mfr description
558081 SEAL
  • The ingress of water and solid contaminants is a common cause of bearing failures
  • To solve this, SKF developed the HDS7 seal with enhanced exclusion capabilities
  • Originally designed for grease lubricated bearings in rolling mill stands
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,742.39/each

Specifications

Dimensions

  • Outside Diameter
    25.500 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    23.500 in
  • Weight
    7.87 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    406000;4060022;4060044;4060088;406009
  • Construction Description
    Grease seal, Heavy Industrial, SKF Flex
  • Design Type
    HDS7
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311530262
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    General machinery, rolling mills, hot strip mills, cold rolling mills, paper mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)