Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9726 Series Reusable Hose Fittings ORS Swivel 90˚ Short Elbow
MI ITEM #05679126
MFR #FJ9726-0808S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FJ9726-0808S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    13/16-16
  • Compatible Hose Series
    GH663
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.54 in
  • Length
    3.48 in
  • Overall Length
    3.48 in
  • Manufacturer Catalog Number
    FJ9726-0808S
  • Manufacturer Upc Number
    678146066312
  • UPC_NO
    678146066312
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-16
  • End 1 Style
    ORS
  • Inside Diameter
    0.38 in
  • Type
    Hose Fitting
  • Height
    1.15 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    8
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text