Motion
SSW265 50/1 A WR 56C 1.000

HUB CITY INC
SSW265 50/1 A WR 56C 1.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #05679128
MFR #SSW265 50/1 A WR 56C 1.000
List Price$7,545.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW265 50/1 A WR 56C 1.000

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #05679128
MFR #SSW265 50/1 A WR 56C 1.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,545.99/each for your price

Overview

Mfr description
SSW265-50/1-A-WR-56C-1"H-O/P-0270-06717
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.420 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    1.42 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand or Right Hand
  • Style
    A
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    35 rpm
  • Finish Coating
    Machine Polished
  • Maximum Output Torque
    1843 in-lbs
  • Housing Material
    Stainless Steel
  • Keyway Size
    3/16 x 3/32
  • Service Factor
    1.0
  • Series
    SSW260
  • Manufacturer Reducer Size
    SSW260
  • Manufacturer Product Page
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=50/1|STYLE=A|FS=56C|OD=1
  • Manufacturer Catalog Number
    0270-06717
  • Manufacturer Upc Number
    662798843384
  • UPC_NO
    662798843384
  • Shipping Dimensions Height
    12 in
  • Shipping Dimensions Length
    16 in
  • Shipping Dimensions Width
    12 in
  • Weight
    55 lbs
  • Horsepower
    1.42 hp
  • Input Style
    C-Face Quill
  • Lubrication
    USDA H1 Food Grade synthetic lubricant
  • Nominal Ratio
    50:1
  • Paint Type
    Unpainted
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    718 in-lbs;81.1 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text