Motion
GH100-12
DANFOSS AEROQUIP LLC GH100 Series Hose BIODIESEL AUF AD04 WENN LÄUFT - 3/4 in Inner Diameter, 350 psi Working Pressure, Hydrogenated Nitrile rubber (HNBR) Tube Material, 1.000 ft Length
Mi Item #05679185
MFR #GH100-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC GH100 Series Hose BIODIESEL AUF AD04 WENN LÄUFT - 3/4 in Inner Diameter, 350 psi Working Pressure, Hydrogenated Nitrile rubber (HNBR) Tube Material, 1.000 ft Length
Mi Item #05679185
MFR #GH100-12

Mfr description
GH100-12 HOSE
  • One hose for many fuel choices.
  • Proven durability when subjected to the largest truck engines and heat, including EPA 07 and 2010.
  • Excellent oil caompatibility, including synthetic oil.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1.000 ft
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.100 in

Details

  • Burst Pressure
    1400 psi
  • Color
    Black
  • Hose Covering Material
    Polyester
  • Max Operating Temperature
    257 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    257 to -40 °F
  • Product Type
    Industrial Hose
  • Tube Material
    Hydrogenated Nitrile rubber (HNBR)
  • Typical Applications
    Hydraulic systems with petroleum and water based fluids
  • Working Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)