Motion
66252842018

NORTON ABRASIVES
66252842018

Type 27, 4 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor, 24 Grit, 15280 rpm
Mi Item #05679201
MFR #66252842018
Price$5.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842018

Type 27, 4 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor, 24 Grit, 15280 rpm
Mi Item #05679201
MFR #66252842018

Mfr description
66252842018 T27 4" X 1/4 X 3/8 GEMI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.32/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    15280 rpm
  • Package Quantity
    25
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)