Motion
T-Force Degreaser MUO 18oz

CRC INDUSTRIES
T-Force Degreaser MUO 18oz

CRC Heavy Duty Degreaser Muo - 18 oz, Aerosol, No, Slight Ethereal Scent
Mi Item #05679202
MFR #T-Force Degreaser MUO 18oz
Price$35.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
T-Force Degreaser MUO 18oz

CRC Heavy Duty Degreaser Muo - 18 oz, Aerosol, No, Slight Ethereal Scent
Mi Item #05679202
MFR #T-Force Degreaser MUO 18oz

Mfr description
1003516 T-FORCE DEGREASER MUO AER20OZ
  • Revolutionary formula – does not contain TCE, Perc or nPB
  • NSF K1 registered for use in meat and poultry plants
  • Manufacturing use only
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$35.00/each

Specifications

Dimensions

  • Boiling Point
    120°F
  • Container Size
    18 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -112°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Package Size
    18 wt oz, 510 g
  • Shelf Life
    5 yr
  • Size
    18 wt oz, 510 g
  • Specific Gravity
    1.276
  • VOC Content
    81.7
  • Weight
    1.42 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Equipment Degreasing
  • Application Instructions
    Remove with water
  • Base Type
    Halogenated
  • Capacity
    510 g
  • Certification
    NSF K1
  • Chemical Type
    Solvent Based
  • Cleaner Type
    Solvent Based
  • Color
    Clear Colorless
  • Composition
    Solvent Based
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    CRC T-Force Degreaser MUO dissolves grease, oil and sludge for more efficient operation of mechanical equipment. Evaporates rapidly. Leaves no residue.
  • Dielectric Strength
    39,000 V
  • Environmental Protection Standard
    VOC Compliant
  • Features & Benefits
    • Revolutionary formula – does not contain TCE, Perc or nPB • NSF K1 registered for use in meat and poultry plants • Manufacturing use only • Good health and safety profile
  • Film Type
    No Film
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Food Grade
    True
  • For Use With
    Grease, Oil, Corrosion, Sludge, Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Motors, Dies, Molds, Parts, Bearings, Generators, Compressors
  • Form
    Aerosol
  • Formula Type
    Solvent Based
  • Grease Color
    Clear Colorless
  • Manufacturer Upc Number
    078254039152
  • NSF Rating
    NSF K1
  • Plastic Safe
    No
  • Product Line
    T-Force
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Remove with water.
  • Residue
    No
  • Scent
    Slight Ethereal
  • Solvent Free
    No
  • Standards Met
    NSF K1, Boeing BSS 7342
  • Surfaces Cleaned
    Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Motors, Dies, Molds, Parts, Bearings, Generators, Compressors
  • Type
    Aerosol
  • UPC_NO
    078254039152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)