Overview
Mfr description
ACB530-U1-012A-2 AC DRIVE
- Volts per Hertz or Sensorless Vector Control with peak overload capacity of 150% and PID capability
- Flexible mounting options include both UL type 1 and 12 enclosures
- Removable keypad with operator interface and local speed control
- Programming by groups makes it easy to navigate and find parameters
- Quick start assistant enables users to program and start using the drive in minutes without need of the user manual
- Built-in braking transistor allows connection to remote braking resistor for enhanced performance needs
- Applications: Variable torque, constant torque or constant horsepower applications, new installation, replacement and original equipment manufacturer (OEM) use
Specifications
- Drive Supply Voltage200/240 V ac
- Product TypeAC Variable Frequency & Servo Drives
- UPC_NO6438177307426
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data