Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
ACB530-U1-03A9-6

ACB530-U1-03A9-6
MI ITEM #05679243
MFR #ACB530-U1-03A9-6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ACB530-U1-03A9-6 AC DRIVE
  • Volts per Hertz or Sensorless Vector Control with peak overload capacity of 150% and PID capability
  • Flexible mounting options include both UL type 1 and 12 enclosures
  • Removable keypad with operator interface and local speed control
  • Programming by groups makes it easy to navigate and find parameters
  • Quick start assistant enables users to program and start using the drive in minutes without need of the user manual
  • Built-in braking transistor allows connection to remote braking resistor for enhanced performance needs
  • Applications: Variable torque, constant torque or constant horsepower applications, new installation, replacement and original equipment manufacturer (OEM) use

Specifications

  • Drive Supply Voltage
    600 V ac
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    6438177307716

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text