Motion
4HP26NV
Quick Disconnect Coupling - Carbon steel Body Material, 5000 PSI
Mi Item #05679311
MFR #4HP26NV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - Carbon steel Body Material, 5000 PSI
Mi Item #05679311
MFR #4HP26NV

Mfr description
4HP26NV CPLNG, HK/FD45, FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Chemical, Oil and Gas, Transportation, Food and Beverage, Trucks, Nuclear
  • Body Material
    Carbon steel
  • Flow Rate
    12 gpm
  • Material
    Carbon Steel
  • Working Pressure
    5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)