Motion
INS-F&B-ER-DL-103 (RESALE)

DODGE
INS-F&B-ER-DL-103 (RESALE)

Ball Insert Bearing - 1-3/16 in ID
Mi Item #05679318
MFR #INS-F&B-ER-DL-103 (RESALE)
Price$170.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-F&B-ER-DL-103 (RESALE)

Ball Insert Bearing - 1-3/16 in ID
Mi Item #05679318
MFR #INS-F&B-ER-DL-103 (RESALE)

Mfr description
128383 INSERT BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.18/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in

Details

  • Dynamic Load Capacity
    4368 lbf
  • Grease Type
    Unirex N2
  • Locking Device
    Clamp Collar
  • Manufacturer Catalog Number
    128383
  • Manufacturer Upc Number
    782476408251
  • Max Rpm
    5500 rpm
  • Maximum Speed
    5500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4368 lbf
  • Radial Static Load Capacity
    2538 lbf
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    2538 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782476408251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)