Motion
6810-08-08-NWO-FG

BRENNAN INDUSTRIES INC
6810-08-08-NWO-FG

6810-08-08-NWO-FG FITTING
MI ITEM #05679587
MFR #6810-08-08-NWO-FG
Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6810-08-08-NWO-FG

6810-08-08-NWO-FG FITTING
MI ITEM #05679587
MFR #6810-08-08-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.03/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 ORB

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss
  • Description Keyword
    1/2 in Female JIC 37° Flare Swivel x 1/2 in Male Adjustable O-Ring Boss
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6810

Overview

Mfr description
6810-08-08-NWO-FG FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text