Overview
Mfr description
J1223M-T500
- 23-millimeter size
- Full polish finish
- 12 point combination wrench
Specifications
- Measurement SystemMetric
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- UPC_NO662679124212
- TypeCombination Wrench
- System of MeasurementMetric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data