Overview
Mfr description
J2138
- 3 piece rolling head pry bar set
- Includes sizes 12, 16, and 21
- Made of alloy steel
- Black oxide finish
Specifications
- Set ContentsRolling Head
- Number Of Pieces3
- Overall Length Range12 to 21 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data