Specifications
Dimensions
- Bore Diameter20 mm
- Stroke125 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeTop / Rear / Bottom T-Slot / Tapped Hole Mounting
- Product TypeTie Rod Air Cylinders
- SeriesFGM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)