Motion
TUJ 60 TF

SKF
TUJ 60 TF

Take-Up Ball Bearing Unit - 60 mm Bore, Cast Iron Housing
Mi Item #05679846
MFR #TUJ 60 TF
Price$454.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TUJ 60 TF

Take-Up Ball Bearing Unit - 60 mm Bore, Cast Iron Housing
Mi Item #05679846
MFR #TUJ 60 TF

Mfr description
TUJ 60 TF TAKE UP BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.62/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Housing Width
    2.3622 in
  • Weight
    9.78 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    TUJ 60 TF
  • Product Type
    Take-Up Ball Bearing Units
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)