Motion
11-600-9

ANSELL
11-600-9

HyFlex® Multipurpose Light Duty Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #05679955
MFR #11-600-9
Price$5.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-600-9

HyFlex® Multipurpose Light Duty Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #05679955
MFR #11-600-9

Mfr description
205653 HYFLEX 11600 BLACK NA/MX SIZE 9,0
  • Stretch nylon liner and polyurethane coating offer tactile sensitivity
  • Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivity
  • Offered in white for dirt sensitive application or in black for environments that present some level of dirt
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.20/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    7.87 to 10.2300 in, 200 to 260.00 mm
  • Men'S Size
    9
  • Size
    9
  • Women's Size
    9

Details

  • Additional Details
    Knit Wrist, Palm-Dipped
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Automotive
  • Back Material
    Synthetic
  • Coated Design
    Palm Dipped
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    White Nylon Inspection Glove
  • Description Keyword
    Nylon Lined
  • Duty Type
    Light Duty
  • EN388
    3121 A
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    12 Pairs
  • Industry Use
    Automotive
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    11-600-9
  • Manufacturer Upc Number
    20076490007557
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    Hyflex
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    HyFlex 11-600
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 3131
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490007557

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)