Motion
03B051
5/16" -18NC TAPER SST+ HSS Hand Taps PK 3
Mi Item #05679977
MFR #03B051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" -18NC TAPER SST+ HSS Hand Taps PK 3
Mi Item #05679977
MFR #03B051

Mfr description
03B051 TARAUD MANUEL 5/16-18NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.72
  • Shank Diameter
    0.32
  • Tapping Depth
    1.14
  • Thread Length
    1.14 mm
  • Thread Size
    5/16-18 UNC

Details

  • Chamfer
    Taper
  • Finish Coating
    Bronze
  • Interrupted Thread
    No
  • Material
    HSS
  • Number Of Flutes
    4
  • Tap Style
    Taper
  • Tap Type
    Hand Taps
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNC
  • UPC_NO
    662980234587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)