Specifications
Dimensions
- Handle Length48 in
- Weight3.22 lbs
Details
- Description KeywordStandard 48 in Handle
- Handle MaterialHickory
- Handle TypeStandard
- Head MaterialDrop Forged Steel
- Head StyleDixie Standard Hume
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)