Motion
ZP80HBF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #05680265
MFR #ZP80HBF
List Price$46.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #05680265
MFR #ZP80HBF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.96/each for your price

Overview

Mfr description
ZP80HBF VACUUM PAD
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Lock Ring
    With Lock Ring
  • Pad Diameter
    80 mm
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Heavy Duty, Bellows
  • Overall Weight
    79.379 g
  • Weight
    79.379 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text