Motion
AXK1106

NTN
AXK1106

Needle Roller Bearing - 30 mm ID, 47 mm OD, Steel Cage
MI ITEM #05680552
MFR #AXK1106
Price$11.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AXK1106

Needle Roller Bearing - 30 mm ID, 47 mm OD, Steel Cage
MI ITEM #05680552
MFR #AXK1106

Mfr description
AXK1106 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.1811 in
  • Outside Diameter  
    1.8504 in
  • Overall Width  
    0.0787 in
  • Weight
    0.018 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359022964
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    3650 lbf
  • Radial Static Load Capacity
    15600 lbf
  • UPC_NO
    4547359022964

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)